- Radial Shaft Seal
- 381 mm Shaft Diameter
- 431.8 mm Housing Bore Diameter
- 20.65 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Construction | HDS1 |
| Temperature Range [Max] | 250 °F |
| Pressure | 10 psi |
| Seal Design | Bonded Design |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Lip Type | Non-Split |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 381 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 431.8 mm |
| Weight | 6.294 LB |
| EAN or UPC | 85311125635 |

