- Radial Shaft Seal
- 381 mm Shaft Diameter
- 428.63 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Lip Type | Non-Split |
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Construction | HDS1 |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 428.63 mm |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Nitrile |
| Seal Design | Bonded Design |
| Shaft Dia. | 381 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Weight | 6.251 LB |
| EAN or UPC | 85311125581 |

