- Radial Shaft Seal
- 381 mm Shaft Diameter
- 428.63 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Design | Bonded Design |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Lip Type | Non-Split |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Construction | HDS1 |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 381 mm |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 428.63 mm |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Weight | 6.254 LB |
| EAN or UPC | 85311125574 |

