- Radial Shaft Seal
- 381 mm Shaft Diameter
- 425.45 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Shaft Dia. | 381 mm |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Lip Material | Fluoroelastomer - Viton |
| Housing Bore Dia. | 425.45 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Max] | 400 °F |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Construction | HDS1 |
| Pressure | 10 psi |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Bonded Design |
| Lip Type | Non-Split |
| Weight | 6.224 LB |
| EAN or UPC | 85311125543 |

