- Radial Shaft Seal
- 381 mm Shaft Diameter
- 425.45 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Seal Design | Bonded Design |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 381 mm |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 425.45 mm |
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Construction | HDS1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 6.224 LB |
| EAN or UPC | 85311125536 |

