- Radial Shaft Seal
- 381 mm Shaft Diameter
- 419.1 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Design | Molded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 419.1 mm |
| Lip Type | Single Lip w/Spring |
| Shaft Dia. | 381 mm |
| Case Construction | Steel Case w/Inner Case |
| Pressure | 15 psi |
| Temperature Range [Max] | 400 °F |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Lip Material | Fluoroelastomer - Viton |
| Construction | HDS2 |
| Weight | 6.144 LB |
| EAN or UPC | 85311125505 |

