- Radial Shaft Seal
- 14 mm Shaft Diameter
- 28 mm Housing Bore Diameter
- 7 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 14 mm |
| Housing Bore Dia. | 28 mm |
| Weight | 0.025 LB |
| EAN or UPC | 7316572542477 |
| Inch/Metric | Metric |
| Shaft Dia. | 14 mm |
| Housing Bore Dia. | 28 mm |
| Weight | 0.025 LB |
| EAN or UPC | 7316572542477 |