Skip to content Skip to navigation menu
SKF14922

14922

Metric Radial Shaft Seal
Item #100913763
  • Radial Shaft Seal
  • 37.998 mm Shaft Diameter
  • 65 mm Housing Bore Diameter
  • 8.001 mm Width
SKF14922
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 37.998 mm Shaft Diameter
  • 65 mm Housing Bore Diameter
  • 8.001 mm Width
Shaft Dia. 37.998 mm
Housing Bore Dia. 65 mm
Inch/Metric Metric
Weight 0.087 LB
EAN or UPC 85311298704
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison