- Radial Shaft Seal
- 35 mm Shaft Diameter
- 62 mm Housing Bore Diameter
- 12 mm Width
| Shaft Dia. | 35 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 62 mm |
| Weight | 0.085 LB |
| EAN or UPC | 85311368094 |
| Shaft Dia. | 35 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 62 mm |
| Weight | 0.085 LB |
| EAN or UPC | 85311368094 |