- Radial Shaft Seal
- 148 mm Shaft Diameter
- 170 mm Housing Bore Diameter
- 15 mm Width
| Housing Bore Dia. | 170 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 148 mm |
| Weight | 0.399 LB |
| EAN or UPC | 7316572553664 |
| Housing Bore Dia. | 170 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 148 mm |
| Weight | 0.399 LB |
| EAN or UPC | 7316572553664 |