- Radial Shaft Seal
- 377.83 mm Shaft Diameter
- 419.1 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Shaft Dia. | 377.83 mm |
| Case Construction | Steel Case w/Inner Case |
| Pressure | 15 psi |
| Temperature Range [Min] | -40 °F |
| Construction | HDS2 |
| Housing Bore Dia. | 419.1 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 5,000 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Single Lip w/Spring |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Spring Material | Carbon Steel Garter |
| Seal Design | Molded Design |
| Inch/Metric | Metric |
| Weight | 6.144 LB |
| EAN or UPC | 85311125215 |

