- Radial Shaft Seal
- 377.83 mm Shaft Diameter
- 419.1 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Seal Design | Molded Design |
| Surface Speed [Nom] | 5,000 ft/min |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Housing Bore Dia. | 419.1 mm |
| Pressure | 15 psi |
| Lip Type | Single Lip w/Spring |
| Construction | HDS2 |
| Shaft Dia. | 377.83 mm |
| Weight | 6.144 LB |
| EAN or UPC | 85311125185 |

