
- Radial Shaft Seal
- 377.825 mm Shaft Diameter
- 419.1 mm Housing Bore Diameter
- 19.05 mm Width
Lip Type | Non-Split |
Housing Bore Dia. | 419.1 mm |
Shaft Dia. | 377.825 mm |
Inch/Metric | Metric |
Weight | 6.144 LB |
EAN or UPC | 85311362948 |

Lip Type | Non-Split |
Housing Bore Dia. | 419.1 mm |
Shaft Dia. | 377.825 mm |
Inch/Metric | Metric |
Weight | 6.144 LB |
EAN or UPC | 85311362948 |