- Radial Shaft Seal
- 374.65 mm Shaft Diameter
- 419.1 mm Housing Bore Diameter
- 31.75 mm Width
| Lip Type | Non-Split |
| Shaft Dia. | 374.65 mm |
| Housing Bore Dia. | 419.1 mm |
| Inch/Metric | Metric |
| Weight | 6.328 LB |
| EAN or UPC | 85311286619 |
| Lip Type | Non-Split |
| Shaft Dia. | 374.65 mm |
| Housing Bore Dia. | 419.1 mm |
| Inch/Metric | Metric |
| Weight | 6.328 LB |
| EAN or UPC | 85311286619 |