- Radial Shaft Seal
- 374.65 mm Shaft Diameter
- 438.15 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Shaft Dia. | 374.65 mm |
| Lip Type | Non-Split |
| Seal Design | Bonded Design |
| Housing Bore Dia. | 438.15 mm |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Lip Material | Nitrile |
| Construction | HDS1 |
| Temperature Range [Max] | 250 °F |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Weight | 6.374 LB |
| EAN or UPC | 85311125161 |

