- Radial Shaft Seal
- 374.65 mm Shaft Diameter
- 432.104 mm Housing Bore Diameter
- 22.225 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 432.104 mm |
| Lip Type | Non-Split |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Bonded Design |
| Construction | HDS1 |
| Spring Material | Carbon Steel Garter |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Material | Nitrile |
| Lip Style | Internal |
| Shaft Dia. | 374.65 mm |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Weight | 4.76 LB |
| EAN or UPC | 85311125154 |

