- Radial Shaft Seal
- 38 mm Shaft Diameter
- 60 mm Housing Bore Diameter
- 11 mm Width
description
- Dual lip design without inner cases.
| Case Construction | Rubber Covered Steel Case |
| Lip Material | Silicone |
| Seal Design | Assembled Design |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HMSA7SP |
| Lip Type | Dual Lip w/One Spring |
| Seal Application | Light Dirt Exclusion |
| Inch/Metric | Metric |
| Housing Bore Dia. | 60 mm |
| Shaft Dia. | 38 mm |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Pressure | 10 psi |
| Temperature Range [Min] | -100 °F |
| Temperature Range [Max] | 325 °F |
| Temp Description | w/CCW Helix From Air Side |
| Weight | 0.161 LB |
| EAN or UPC | 85311178006 |

