- Radial Shaft Seal
- 374.65 mm Shaft Diameter
- 425.45 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 425.45 mm |
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Construction | HDS1 |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Temp Description | w/4 Lugs |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Design | Bonded Design |
| Lip Type | Non-Split |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Shaft Dia. | 374.65 mm |
| Weight | 6.221 LB |
| EAN or UPC | 85311125147 |

