Skip to content Skip to navigation menu
SKF1475430

1475430

Metric Radial Shaft Seal
Item #101008565
  • Radial Shaft Seal
  • 374.65 mm Shaft Diameter
  • 419.1 mm Housing Bore Diameter
  • 17.475 mm Width
SKF1475430
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 374.65 mm Shaft Diameter
  • 419.1 mm Housing Bore Diameter
  • 17.475 mm Width
Inch/Metric Metric
Housing Bore Dia. 419.1 mm
Shaft Dia. 374.65 mm
Weight 6.144 LB
EAN or UPC 85311371575
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison