- Radial Shaft Seal
- 374.65 mm Shaft Diameter
- 419.1 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 374.65 mm |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Housing Bore Dia. | 419.1 mm |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 15 psi |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Seal Design | Molded Design |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS2 |
| Spring Material | Carbon Steel Garter |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Type | Single Lip w/Spring |
| Weight | 6.144 LB |
| EAN or UPC | 85311125109 |

