Skip to content Skip to navigation menu
SKF1475374

1475374

Metric Radial Shaft Seal
Item #100918759
  • Radial Shaft Seal
  • 374.65 mm Shaft Diameter
  • 419.1 mm Housing Bore Diameter
  • 17.48 mm Width
SKF1475374
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 374.65 mm Shaft Diameter
  • 419.1 mm Housing Bore Diameter
  • 17.48 mm Width

description

  • Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Seal Application General Purpose
Shaft Dia. 374.65 mm
Temp Description w/4 Lugs
Surface Speed [Nom] 5,000 ft/min
Cover/Compensation Ring/Plate Required No
Seal Design Molded Design
Lip Type Single Lip w/Spring
Spring Material Carbon Steel Garter
Pressure 15 psi
Case Construction Steel Case w/Inner Case
Housing Bore Dia. 419.1 mm
Lip Material Nitrile
Lip Style Internal
Temperature Range [Min] -40 °F
Construction HDS2
Misalignment & Runout (In. @ Feet Per Minute) 0.062 Max
Inch/Metric Metric
Temperature Range [Max] 250 °F
Weight 6.144 LB
EAN or UPC 85311125048
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison