
- Radial Shaft Seal
- 374.65 mm Shaft Diameter
- 412.75 mm Housing Bore Diameter
- 17.475 mm Width
Shaft Dia. | 374.65 mm |
Housing Bore Dia. | 412.75 mm |
Inch/Metric | Metric |
Lip Type | Non-Split |
Weight | 6.069 LB |
EAN or UPC | 85311309356 |

Shaft Dia. | 374.65 mm |
Housing Bore Dia. | 412.75 mm |
Inch/Metric | Metric |
Lip Type | Non-Split |
Weight | 6.069 LB |
EAN or UPC | 85311309356 |