
- Radial Shaft Seal
- 37.57 mm Shaft Diameter
- 65.1 mm Housing Bore Diameter
- 11.94 mm Width
description
- Nonspring-loaded seal for grease retention or dirt exclusion in applications with slower speeds.
caution
- Not generally for oil retention
Cover/Compensation Ring/Plate Required | No |
Spring Material | Carbon Steel Garter |
Inch/Metric | Metric |
Seal Design | Assembled Design |
Pressure [Max] | 3 psi |
Shaft Dia. | 37.57 mm |
Pressure | 3 psi |
Lip Type | Single Lip w/o Spring |
Temperature Range [Min] | -65 °F |
Seal Application | Dirt Exclusion And Grease Retention At Slower Speeds, Severe Conditions |
Housing Bore Dia. | 65.1 mm |
Surface Speed [Nom] | 2,000 ft/min |
Temperature Range [Max] | 225 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.010@500, 0.005@2000 |
Lip Material | Nitrile |
Construction | HM79 |
Lip Style | Internal |
Case Construction | Steel Case w/o Inner Case |
Weight | 0.1 LB |
EAN or UPC | 85311014274 |
