- Radial Shaft Seal
- 371.48 mm Shaft Diameter
- 438.15 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Seal Design | Bonded Design |
| Shaft Dia. | 371.48 mm |
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Construction | HDS1 |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Housing Bore Dia. | 438.15 mm |
| Lip Type | Non-Split |
| Spring Material | Carbon Steel Garter |
| Weight | 5.863 LB |
| EAN or UPC | 85311124812 |

