- Radial Shaft Seal
- 371.48 mm Shaft Diameter
- 425.45 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Shaft Dia. | 371.48 mm |
| Lip Style | Internal |
| Seal Design | Bonded Design |
| Lip Material | Nitrile |
| Pressure | 10 psi |
| Case Construction | Steel Case w/Inner Case |
| Surface Speed [Nom] | 5,000 ft/min |
| Inch/Metric | Metric |
| Housing Bore Dia. | 425.45 mm |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Lip Type | Non-Split |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Construction | HDS1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 6.221 LB |
| EAN or UPC | 85311124799 |

