- Radial Shaft Seal
- 37.465 mm Shaft Diameter
- 63.729 mm Housing Bore Diameter
- 8.89 mm Width
| Shaft Dia. | 37.465 mm |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Type | Single Lip w/Spring |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/o Inner Case |
| Housing Bore Dia. | 63.729 mm |
| Pressure | 0 psi |
| Temp Description | Hub Seal |
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Surface Speed [Nom] | 3,600 ft/min |
| Construction | CRSSPL |
| Weight | 0.099 LB |
| EAN or UPC | 85311195430 |

