- Radial Shaft Seal
- 371.475 mm Shaft Diameter
- 409.879 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Seal Design | Bonded Design |
| Construction | HDS1 |
| Shaft Dia. | 371.475 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 409.879 mm |
| Lip Style | Internal |
| Pressure | 10 psi |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Non-Split |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 6.034 LB |
| EAN or UPC | 85311124720 |

