- Radial Shaft Seal
- 371.475 mm Shaft Diameter
- 409.778 mm Housing Bore Diameter
- 31.75 mm Width
| Housing Bore Dia. | 409.778 mm |
| Shaft Dia. | 371.475 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 8.454 LB |
| EAN or UPC | 85311189378 |
| Housing Bore Dia. | 409.778 mm |
| Shaft Dia. | 371.475 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 8.454 LB |
| EAN or UPC | 85311189378 |