- Radial Shaft Seal
- 371.475 mm Shaft Diameter
- 412.75 mm Housing Bore Diameter
- 19.05 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 371.475 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 412.75 mm |
| Weight | 5.429 LB |
| EAN or UPC | 85311282345 |
| Inch/Metric | Metric |
| Shaft Dia. | 371.475 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 412.75 mm |
| Weight | 5.429 LB |
| EAN or UPC | 85311282345 |