- Radial Shaft Seal
- 371.475 mm Shaft Diameter
- 396.875 mm Housing Bore Diameter
- 12.7 mm Width
| Lip Type | Split |
| Inch/Metric | Metric |
| Shaft Dia. | 371.475 mm |
| Housing Bore Dia. | 396.875 mm |
| Weight | 2.775 LB |
| EAN or UPC | 85311264167 |
| Lip Type | Split |
| Inch/Metric | Metric |
| Shaft Dia. | 371.475 mm |
| Housing Bore Dia. | 396.875 mm |
| Weight | 2.775 LB |
| EAN or UPC | 85311264167 |