- Radial Shaft Seal
- 37 mm Shaft Diameter
- 52 mm Housing Bore Diameter
- 8.33 mm Width
description
- Nonspring-loaded seal for grease retention or dirt exclusion in applications with slower speeds.
| Inch/Metric | Metric |
| Spring Material | None |
| Case Construction | Rubber Covered Steel Case |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 37 mm |
| Construction | HMA11 |
| Temperature Range [Max] | 250 °F |
| Pressure | 3 psi |
| Seal Design | Assembled Design |
| Lip Type | Dual Lip w/o Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@500, 0.005@2000 |
| Seal Application | Maximum Dirt Exclusion |
| Lip Material | Nitrile |
| Lip Style | Internal |
| Housing Bore Dia. | 52 mm |
| Weight | 0.076 LB |
| EAN or UPC | 85311014205 |

