- Radial Shaft Seal
- 145 mm Shaft Diameter
- 180 mm Housing Bore Diameter
- 13 mm Width
| Shaft Dia. | 145 mm |
| Housing Bore Dia. | 180 mm |
| Inch/Metric | Metric |
| Weight | 0.683 LB |
| EAN or UPC | 7316579046695 |
| Shaft Dia. | 145 mm |
| Housing Bore Dia. | 180 mm |
| Inch/Metric | Metric |
| Weight | 0.683 LB |
| EAN or UPC | 7316579046695 |