- Radial Shaft Seal
- 145 mm Shaft Diameter
- 180 mm Housing Bore Diameter
- 12 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 145 mm |
| Housing Bore Dia. | 180 mm |
| Weight | 0.582 LB |
| EAN or UPC | 85311992657 |
| Inch/Metric | Metric |
| Shaft Dia. | 145 mm |
| Housing Bore Dia. | 180 mm |
| Weight | 0.582 LB |
| EAN or UPC | 85311992657 |