- Radial Shaft Seal
- 145 mm Shaft Diameter
- 175 mm Housing Bore Diameter
- 15 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 175 mm |
| Shaft Dia. | 145 mm |
| Weight | 0.466 LB |
| EAN or UPC | 7316572547670 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 175 mm |
| Shaft Dia. | 145 mm |
| Weight | 0.466 LB |
| EAN or UPC | 7316572547670 |