- Radial Shaft Seal
- 145 mm Shaft Diameter
- 170 mm Housing Bore Diameter
- 13 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 145 mm |
| Housing Bore Dia. | 170 mm |
| Weight | 0.566 LB |
| EAN or UPC | 7316579046664 |
| Inch/Metric | Metric |
| Shaft Dia. | 145 mm |
| Housing Bore Dia. | 170 mm |
| Weight | 0.566 LB |
| EAN or UPC | 7316579046664 |