- Radial Shaft Seal
- 370.001 mm Shaft Diameter
- 418.134 mm Housing Bore Diameter
- 10.109 mm Width
| Lip Type | Split |
| Inch/Metric | Metric |
| Shaft Dia. | 370.001 mm |
| Housing Bore Dia. | 418.134 mm |
| Weight | 1.133 LB |
| EAN or UPC | 85311481687 |
| Lip Type | Split |
| Inch/Metric | Metric |
| Shaft Dia. | 370.001 mm |
| Housing Bore Dia. | 418.134 mm |
| Weight | 1.133 LB |
| EAN or UPC | 85311481687 |