- Radial Shaft Seal
- 369.9 mm Shaft Diameter
- 406.4 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 406.4 mm |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Lip Type | Non-Split |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile |
| Shaft Dia. | 369.9 mm |
| Construction | HDS1 |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Design | Bonded Design |
| Weight | 5.994 LB |
| EAN or UPC | 85311124683 |

