- Radial Shaft Seal
- 37 mm Shaft Diameter
- 50 mm Housing Bore Diameter
- 8 mm Width
| Housing Bore Dia. | 50 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 37 mm |
| Weight | 0.083 LB |
| EAN or UPC | 85311394789 |
| Housing Bore Dia. | 50 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 37 mm |
| Weight | 0.083 LB |
| EAN or UPC | 85311394789 |