- Radial Shaft Seal
- 368.3 mm Shaft Diameter
- 431.8 mm Housing Bore Diameter
- 22.225 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Type | Non-Split |
| Housing Bore Dia. | 431.8 mm |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile |
| Construction | HDS1 |
| Seal Design | Bonded Design |
| Surface Speed [Nom] | 5,000 ft/min |
| Shaft Dia. | 368.3 mm |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Weight | 6.294 LB |
| EAN or UPC | 85311124652 |

