- Radial Shaft Seal
- 368.3 mm Shaft Diameter
- 406.4 mm Housing Bore Diameter
- 17.475 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Shaft Dia. | 368.3 mm |
| Lip Type | Non-Split |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 406.4 mm |
| Construction | HDS1 |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Design | Bonded Design |
| Lip Material | Fluoroelastomer - Viton |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 400 °F |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 5.994 LB |
| EAN or UPC | 85311170659 |

