- Radial Shaft Seal
- 368.3 mm Shaft Diameter
- 419.1 mm Housing Bore Diameter
- 20.62 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 250 °F |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Construction | HDS1 |
| Spring Material | Carbon Steel Garter |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Design | Bonded Design |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Lip Type | Non-Split |
| Shaft Dia. | 368.3 mm |
| Pressure | 10 psi |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 419.1 mm |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Weight | 6.144 LB |
| EAN or UPC | 85311124584 |

