- Radial Shaft Seal
- 368.3 mm Shaft Diameter
- 419.1 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Shaft Dia. | 368.3 mm |
| Lip Type | Non-Split |
| Pressure | 10 psi |
| Seal Design | Bonded Design |
| Temperature Range [Min] | -40 °F |
| Construction | HDS1 |
| Housing Bore Dia. | 419.1 mm |
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Weight | 6.144 LB |
| EAN or UPC | 85311124553 |

