- Radial Shaft Seal
- 368.3 mm Shaft Diameter
- 412.75 mm Housing Bore Diameter
- 20.62 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Design | Bonded Design |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Non-Split |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile |
| Construction | HDS1 |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 368.3 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 412.75 mm |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Weight | 6.074 LB |
| EAN or UPC | 85311124522 |

