Skip to content Skip to navigation menu
SKF1450252

1450252

Metric Radial Shaft Seal
Item #100918695
  • Radial Shaft Seal
  • 368.3 mm Shaft Diameter
  • 406.704 mm Housing Bore Diameter
  • 19.05 mm Width
SKF1450252
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 368.3 mm Shaft Diameter
  • 406.704 mm Housing Bore Diameter
  • 19.05 mm Width

description

  • Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Seal Design Molded Design
Lip Style Internal
Surface Speed [Nom] 5,000 ft/min
Cover/Compensation Ring/Plate Required No
Pressure 15 psi
Temperature Range [Max] 250 °F
Seal Application General Purpose
Shaft Dia. 368.3 mm
Construction HDS2
Misalignment & Runout (In. @ Feet Per Minute) 0.062 Max
Lip Type Single Lip w/Spring
Temperature Range [Min] -40 °F
Inch/Metric Metric
Lip Material Nitrile
Spring Material Carbon Steel Garter
Case Construction Steel Case w/Inner Case
Housing Bore Dia. 406.704 mm
Weight 3.283 LB
EAN or UPC 85311124461
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison