- Radial Shaft Seal
- 368.3 mm Shaft Diameter
- 406.4 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 406.4 mm |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 368.3 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Construction | HDS3 |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 225 °F |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Seal Design | Bonded Design |
| Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
| Lip Type | Single Lip w/Spring |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.093 |
| Weight | 5.994 LB |
| EAN or UPC | 85311124447 |

