- Radial Shaft Seal
- 368.3 mm Shaft Diameter
- 406.4 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Type | Single Lip w/Spring |
| Lip Material | Nitrile |
| Case Construction | Steel Case w/Inner Case |
| Temp Description | w/4 Lugs |
| Construction | HDS2 |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Shaft Dia. | 368.3 mm |
| Seal Design | Molded Design |
| Surface Speed [Nom] | 5,000 ft/min |
| Pressure | 15 psi |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Housing Bore Dia. | 406.4 mm |
| Temperature Range [Min] | -40 °F |
| Weight | 5.994 LB |
| EAN or UPC | 85311124430 |

