- Radial Shaft Seal
- 368.3 mm Shaft Diameter
- 406.4 mm Housing Bore Diameter
- 15.875 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Surface Speed [Nom] | 5,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Fluoroelastomer - Viton |
| Pressure | 10 psi |
| Seal Design | Bonded Design |
| Shaft Dia. | 368.3 mm |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 400 °F |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Construction | HDS1 |
| Housing Bore Dia. | 406.4 mm |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 5.994 LB |
| EAN or UPC | 85311178327 |

