- Radial Shaft Seal
- 368.3 mm Shaft Diameter
- 410.464 mm Housing Bore Diameter
- 16.484 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 368.3 mm |
| Housing Bore Dia. | 410.464 mm |
| Lip Type | Split |
| Weight | 1.913 LB |
| EAN or UPC | 85311377454 |
| Inch/Metric | Metric |
| Shaft Dia. | 368.3 mm |
| Housing Bore Dia. | 410.464 mm |
| Lip Type | Split |
| Weight | 1.913 LB |
| EAN or UPC | 85311377454 |