- Radial Shaft Seal
- 368.3 mm Shaft Diameter
- 393.7 mm Housing Bore Diameter
- 15.875 mm Width
| Shaft Dia. | 368.3 mm |
| Housing Bore Dia. | 393.7 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Weight | 3.053 LB |
| EAN or UPC | 85311226431 |
| Shaft Dia. | 368.3 mm |
| Housing Bore Dia. | 393.7 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Weight | 3.053 LB |
| EAN or UPC | 85311226431 |