
- Radial Shaft Seal
- 368.3 mm Shaft Diameter
- 393.7 mm Housing Bore Diameter
- 12.7 mm Width
description
- All rubber, split seal, single element, spring loaded. Placed around the shaft and pushed into the seal bore. Held firmly by cover plate that compresses the split joint together.
Seal Application | General Purpose |
Cover/Compensation Ring/Plate Required | Yes |
Inch/Metric | Metric |
Construction | HS8 |
Surface Speed [Nom] | 1,500 ft/min |
Lip Style | Internal |
Temperature Range [Min] | -40 °F |
Spring Material | Stainless Steel |
Case Construction | All Rubber w/Spring |
Temperature Range [Max] | 250 °F |
Lip Type | Split |
Seal Design | Assembled Design |
Housing Bore Dia. | 393.7 mm |
Shaft Dia. | 368.3 mm |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2000 |
Lip Material | Nitrile |
Weight | 3.241 LB |
EAN or UPC | 85311124362 |
